Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PJS3V Eaton Electrical Box Covers, Mid Size Wallplate Series, W.P. 3G TOGGLE SCREWLESS IVORY
PJS3V Eaton Electrical Box Covers, Mid Size Wallplate Series, W.P. 3G TOGGLE SCREWLESS IVORY
This item cannot be canceled or returned
Description
Electrical Box Covers, Mid Size Wallplate Series
W.P. 3G TOGGLE SCREWLESS IVORY
Mid Size Wallplate Series Information
Specifications
Specifications
| Manufacturer Part Number |
PJS3V |
| Manufacturer |
Eaton |
| Product Series |
Mid Size Wallplate |
| Family Series |
Eaton Electrical Box Covers, Mid Size Wallplate Series |
| Description |
Eaton Screwless wallplate, Screwless, Ivory, Toggle Cutout, Polycarbonate, Three- gang, Mid-size |
| Composition |
Non-Metallic |
| Material |
Polycarbonate |
| Number of Gangs |
3 |
| Cover Type |
Switch - Toggle |
| Features |
Screwless |
| Cover Design |
Flat |
| Color |
Ivory |
| Gasket Included |
No |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PJS3V
Eaton Electrical Box Covers, Mid Size Wallplate Series