Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PJS8A Eaton Electrical Box Covers, Mid Size Wallplate Series, W.P. 1G DUP. RECEPTACLE SCREWLESS ALMOND
PJS8A Eaton Electrical Box Covers, Mid Size Wallplate Series, W.P. 1G DUP. RECEPTACLE SCREWLESS ALMOND
This item cannot be canceled or returned
Description
Electrical Box Covers, Mid Size Wallplate Series
W.P. 1G DUP. RECEPTACLE SCREWLESS ALMOND
Mid Size Wallplate Series Information
Specifications
Specifications
| Manufacturer Part Number |
PJS8A |
| Manufacturer |
Eaton |
| Product Series |
Mid Size Wallplate |
| Family Series |
Eaton Electrical Box Covers, Mid Size Wallplate Series |
| Description |
Eaton Screwless wallplate, Screwless, Almond, Duplex receptacle Cutout, Polycarbonate, Single- gang, Mid-size |
| Composition |
Non-Metallic |
| Material |
Polycarbonate |
| Number of Gangs |
1 |
| Cover Type |
Receptacle - Duplex |
| Features |
Screwless |
| Cover Design |
Flat |
| Color |
Almond |
| Gasket Included |
No |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PJS8A
Eaton Electrical Box Covers, Mid Size Wallplate Series