Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, PJ/PJU Series
PJSP1614
Hammond Manufacturing Enclosures, PJ/PJU Series
This item cannot be canceled or returned
Description
Enclosures, PJ/PJU Series
PJ/PJU Series Information
Specifications
Specifications
| Manufacturer Part Number |
PJSP1614 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PJ/PJU |
| Family Series |
Hammond Manufacturing Enclosures, PJ/PJU Series |
| Description |
15.13 x 13 |
| Material |
Aluminum |
| Composition |
Metallic |
| Cover Design |
Hinged |
| Panel Type |
Swing |
| Comments |
Use with PJ series raised lid enclosures |
| Nominal Height |
16 " |
| Nominal Width |
14 " |
| Net Weight |
2 lbs |
| Gross Weight |
3 lbs |
PJSP1614
Hammond Manufacturing Enclosures, PJ/PJU Series