PJSPU2016
Hammond Manufacturing Enclosures, PJ/PJU Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PJSPU2016

Hammond Manufacturing Enclosures, PJ/PJU Series

PJSPU2016

Hammond Manufacturing Enclosures, PJ/PJU Series
PJU SERIES SWING PANEL - FRP
MFG Item Number
PJSPU2016
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, PJ/PJU Series
Item #
PJSPU2016
PJU SERIES SWING PANEL - FRP

PJ/PJU Series Information

Specifications

Specifications
Manufacturer Part Number PJSPU2016
Manufacturer Hammond Manufacturing
Product Series PJ/PJU
Family Series Hammond Manufacturing Enclosures, PJ/PJU Series
Description PJU SERIES SWING PANEL - FRP
Material Aluminum
Composition Metallic
Cover Design Hinged
Panel Type Swing
Nominal Height 20 "
Nominal Width 16 "
Net Weight 5 lbs
Gross Weight 6 lbs