Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, PJU Series
PJU1084CCH
Hammond Manufacturing Enclosures, PJU Series
Enclosure, 10.05in.Hx8.27in.Wx4.13in.D,
MFG Item Number
PJU1084CCH
This item cannot be canceled or returned
Description
Enclosure, 10.05in.Hx8.27in.Wx4.13in.D,
- Hinged Screw Cover, Window Door
- Flange or Feet Mounting
- Optional Back Panel
Specifications
Specifications
| Manufacturer Part Number |
PJU1084CCH |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PJU |
| Family Series |
Hammond Manufacturing Enclosures, PJU Series |
| Description |
Enclosure, 10.05in.Hx8.27in.Wx4.13in.D, N4X, Polyester, Hinged Clear Screw Cover, Less Inner Panel |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
Yes |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X |
| Nominal Height |
10 " |
| Nominal Width |
8 " |
| Nominal Depth |
4 " |
| Approvals |
CSA, UL |
| Net Weight |
5 lbs |
| Gross Weight |
6 lbs |
PJU1084CCH
Hammond Manufacturing Enclosures, PJU Series