Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, PJU Series
PJU1086CCT
Hammond Manufacturing Enclosures, PJU Series
N4X Clear Door Twist Latch w/feet -
MFG Item Number
PJU1086CCT
This item cannot be canceled or returned
Description
N4X Clear Door Twist Latch w/feet -
- Hinged Screw Cover, Window Door
- Flange or Feet Mounting
- Optional Back Panel
Specifications
Specifications
| Manufacturer Part Number |
PJU1086CCT |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PJU |
| Family Series |
Hammond Manufacturing Enclosures, PJU Series |
| Description |
N4X Clear Door Twist Latch w/feet - 10 x 8 x 6 - Fiberglass |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
Yes |
| Latching Mechanism |
Padlockable Twist Latch |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X |
| Nominal Height |
10 " |
| Nominal Width |
8 " |
| Nominal Depth |
6 " |
| Approvals |
CE, CSA, UL |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
PJU1086CCT
Hammond Manufacturing Enclosures, PJU Series