Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, PJU Series
PJU14126CCLF
Hammond Manufacturing Enclosures, PJU Series
ENCLOSURE, 14X12X6 CLEAR SNAP LATCH
MFG Item Number
PJU14126CCLF
This item cannot be canceled or returned
Description
ENCLOSURE, 14X12X6 CLEAR SNAP LATCH
- Hinged Screw Cover, Window Door
- Flange or Feet Mounting
- Optional Back Panel
Specifications
Specifications
| Manufacturer Part Number |
PJU14126CCLF |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PJU |
| Family Series |
Hammond Manufacturing Enclosures, PJU Series |
| Description |
ENCLOSURE, 14X12X6 CLEAR SNAP LATCH W/ FLANGE |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
Yes |
| Latching Mechanism |
Padlockable Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X |
| Nominal Height |
14 " |
| Nominal Width |
12 " |
| Nominal Depth |
6 " |
| Approvals |
CSA, UL |
| Net Weight |
10 lbs |
| Gross Weight |
6 lbs |
PJU14126CCLF
Hammond Manufacturing Enclosures, PJU Series