Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, PJU Series
PJU201610HF
Hammond Manufacturing Enclosures, PJU Series
ENCLOSURE, 20X16X10 SOLID HINGED
MFG Item Number
PJU201610HF
This item cannot be canceled or returned
Description
ENCLOSURE, 20X16X10 SOLID HINGED
- Hinged Screw Cover, Window Door
- Flange or Feet Mounting
- Optional Back Panel
Specifications
Specifications
| Manufacturer Part Number |
PJU201610HF |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PJU |
| Family Series |
Hammond Manufacturing Enclosures, PJU Series |
| Description |
ENCLOSURE, 20X16X10 SOLID HINGED COVER W/ FLANGE |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X |
| Nominal Height |
20 " |
| Nominal Width |
16 " |
| Nominal Depth |
10 " |
| Approvals |
CSA, UL |
| Net Weight |
17 lbs |
| Gross Weight |
18 lbs |
PJU201610HF
Hammond Manufacturing Enclosures, PJU Series