Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, PJU Series
PJU201610L
Hammond Manufacturing Enclosures, PJU Series
ENCLOSURE, 20X16X10 SOLID SNAP
MFG Item Number
PJU201610L
This item cannot be canceled or returned
Description
ENCLOSURE, 20X16X10 SOLID SNAP
- Hinged Screw Cover, Window Door
- Flange or Feet Mounting
- Optional Back Panel
Specifications
Specifications
| Manufacturer Part Number |
PJU201610L |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PJU |
| Family Series |
Hammond Manufacturing Enclosures, PJU Series |
| Description |
ENCLOSURE, 20X16X10 SOLID SNAP LATCH W/ MTG FEET |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Padlockable Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X |
| Nominal Height |
20 " |
| Nominal Width |
16 " |
| Nominal Depth |
10 " |
| Approvals |
CSA, UL |
| Net Weight |
17 lbs |
| Gross Weight |
18 lbs |
PJU201610L
Hammond Manufacturing Enclosures, PJU Series