Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, PJU Series
PJU864H
Hammond Manufacturing Enclosures, PJU Series
ENCLOSURE, 8X6X4 SOLID HINGED COVER
This item cannot be canceled or returned
Description
ENCLOSURE, 8X6X4 SOLID HINGED COVER
- Hinged Screw Cover, Window Door
- Flange or Feet Mounting
- Optional Back Panel
Specifications
Specifications
| Manufacturer Part Number |
PJU864H |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PJU |
| Family Series |
Hammond Manufacturing Enclosures, PJU Series |
| Description |
ENCLOSURE, 8X6X4 SOLID HINGED COVER W/ MTG FEET |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X |
| Nominal Height |
8 " |
| Nominal Width |
6 " |
| Nominal Depth |
4 " |
| Approvals |
CSA, UL |
| Net Weight |
4 lbs |
| Gross Weight |
4 lbs |
PJU864H
Hammond Manufacturing Enclosures, PJU Series