PJW Series Information
| Manufacturer Part Number | PJW483614L3PT |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Product Series | PJW |
| Family Series | Hammond Manufacturing Enclosures, PJW Series |
| Description | Enclosure, 48.25in.Hx36.25in.Wx14.13in.D, N4X, Polyester, Hinged Twist Latch Cover, Less Inner Panel |
| Material | Fiberglass |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | 3 Point Locking Handle |
| Panel Included | No |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X |
| Nominal Height | 48 " |
| Nominal Width | 36 " |
| Nominal Depth | 14 " |
| Approvals | CSA, cULus |
| Net Weight | 91 lbs |
| Gross Weight | 91 lbs |