PK01VR-P14-2UP8X-V1141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PK01VR-P14-2UP8X-V1141

Turck Transducers

PK01VR-P14-2UP8X-V1141

Turck Transducers
Sensor; Pressure; Pneumatic; M8
Item Number
PK01VR-P14-2UP8X-V1141
MFG Item Number
6833006
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
PK01VR-P14-2UP8X-V1141
Sensor; Pressure; Pneumatic; M8

Series Information

Specifications

Specifications
Manufacturer Part Number 6833006
Manufacturer Turck
Family Series Turck Transducers
Description Sensor; Pressure; Pneumatic; M8 Pico; -29.5 to 0 inHg; 11-30VDC; Pico Body; IP65
Type Switch
Accuracy 2 %
Pressure Range (Gauge) -0.1-0 psi
Pressure Range(Absolute) -0.1-0 psi
Input 10.8-30 VDC
Output 0-250 mA, 86-106 kPa
Electrical Connection 1/8 in NPT Male
Length 0.01 '
Operating Temperature 14-140 °F
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0.1 lbs