PK16/M16/A
Adaptaflex, a Division of T&B Fittings, Hi-Spec Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PK16/M16/A

Adaptaflex, a Division of T&B Fittings, Hi-Spec Series

PK16/M16/A

Adaptaflex, a Division of T&B Fittings, Hi-Spec Series
NPB M16 IP66.67/ NC16 PEEK
MFG Item Number
PK16/M16/A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Hi-Spec Series
Item #
PK16/M16/A
NPB M16 IP66.67/ NC16 PEEK

Hi-Spec Series Information

Specifications

Specifications
Manufacturer Part Number PK16/M16/A
Manufacturer Adaptaflex, a Division of T&B
Product Series Hi-Spec
Family Series Adaptaflex, a Division of T&B Fittings, Hi-Spec Series
Description AF PK21/M20/A
Conduit/Cable Type Non-Metallic Conduit
Connection Type Compression
Angle Straight
Trade Size 16 mm
Hub Size M16
Hub Type Male Thread
Grounding Yes
Insulated Throat No
Jacketed No
Composition Non-Metallic
Hazardous Location Yes
Approvals CE, CSA, UL
Net Weight 0.13 lbs
Gross Weight 0.13 lbs