Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | Square D Circuit Breakers |
|---|---|
| Manufacturer | Square D |
| Manufacturer Part Number | 526413 |
| Description | Load Center Equipment |
| Accessory Type | Ground Bar |
| For Use With | QO Circuit Breakers |
| Net Weight | 0.17 lbs |
| Gross Weight | 0.185 lbs |