PK25F120
Sanrex-Sansha Electric Manufacturing Power Modules, PK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PK25F120

Sanrex-Sansha Electric Manufacturing Power Modules, PK Series

PK25F120

Sanrex-Sansha Electric Manufacturing Power Modules, PK Series
PMOD, DUAL-SCR, 1200V, 25A
MFG Item Number
PK25F120
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Modules, PK Series
Item #
PK25F120
PMOD, DUAL-SCR, 1200V, 25A

PK Series Information

  • SCR Doubler Circuit
  • Blocking Voltages to 1600 Volts
  • High Thermal Efficiency
  • 2500 Vrms Isolation
  • UL E76102(M)

These scr doubler modules can be used as power control building blocks. Their high thermal efficiency assures long life and reliable performance. Three different package sizes allow for a maximum output current of 160 amps with blocking voltages of up to 1600 volts.

  • Auxiliary Cathode Terminals Standard

Specifications

Specifications
Manufacturer Part Number PK25F120
Manufacturer Sanrex-Sansha Electric Manufacturing
Product Series PK
Family Series Sanrex-Sansha Electric Manufacturing Power Modules, PK Series
Description PMOD, DUAL-SCR, 1200V, 25A
Circuit SCR Doubler w/ aux Cathode
It (avg) 25 A
Vrrm 1,200 V
Igt 50 A
Aux. Cathode(s) Yes
Varistor No
Free Wheeling Diode No
Net Weight 0.365 lbs
Gross Weight 3.19 lbs