PK40F80
Sanrex-Sansha Electric Manufacturing Power Modules, PK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PK40F80

Sanrex-Sansha Electric Manufacturing Power Modules, PK Series

PK40F80

Sanrex-Sansha Electric Manufacturing Power Modules, PK Series
PMOD, DUAL-SCR, 800V, 40A
MFG Item Number
PK40F80
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Modules, PK Series
Item #
PK40F80
PMOD, DUAL-SCR, 800V, 40A

PK Series Information

  • SCR Doubler Circuit
  • Blocking Voltages to 1600 Volts
  • High Thermal Efficiency
  • 2500 Vrms Isolation
  • UL E76102(M)

These scr doubler modules can be used as power control building blocks. Their high thermal efficiency assures long life and reliable performance. Three different package sizes allow for a maximum output current of 160 amps with blocking voltages of up to 1600 volts.

  • Auxiliary Cathode Terminals Standard

Specifications

Specifications
Manufacturer Part Number PK40F80
Manufacturer Sanrex-Sansha Electric Manufacturing
Product Series PK
Family Series Sanrex-Sansha Electric Manufacturing Power Modules, PK Series
Description PMOD, DUAL-SCR, 800V, 40A
Circuit SCR Doubler w/ aux Cathode
It (avg) 40 A
Vrrm 800 V
Igt 70 A
Aux. Cathode(s) Yes
Varistor No
Free Wheeling Diode No
Net Weight 0.375 lbs
Gross Weight 0.375 lbs
Alternatives
PK55F160
PK55F160
Sanrex-Sansha Electric Manufacturing Power Modules, PK Series
PK40F120
PK40F120
Sanrex-Sansha Electric Manufacturing Power Modules, PK Series