Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PK70F120 Sanrex-Sansha Electric Manufacturing Power Modules, PK Series, PMOD, DUAL-SCR, 1200V, 70A
PK70F120 Sanrex-Sansha Electric Manufacturing Power Modules, PK Series, PMOD, DUAL-SCR, 1200V, 70A
This item cannot be canceled or returned
Description
PMOD, DUAL-SCR, 1200V, 70A
SCR Doubler Circuit Blocking Voltages to 1600 Volts High Thermal Efficiency 2500 Vrms Isolation UL E76102(M) These scr doubler modules can be used as power control building blocks. Their high thermal efficiency assures long life and reliable performance. Three different package sizes allow for a maximum output current of 160 amps with blocking voltages of up to 1600 volts.
Auxiliary Cathode Terminals Standard
Specifications
Specifications
Manufacturer Part Number
PK70F120
Manufacturer
Sanrex-Sansha Electric Manufacturing
Product Series
PK
Family Series
Sanrex-Sansha Electric Manufacturing Power Modules, PK Series
Description
PMOD, DUAL-SCR, 1200V, 70A
Net Weight
0 lbs
Gross Weight
0 lbs
PK70F120
Sanrex-Sansha Electric Manufacturing Power Modules, PK Series