Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PKA36100U44A Square D Circuit Breakers, MLDD CASE CRCT BRKR 600V 1000A
MFG Item Number
PKA36100U44A
PKA36100U44A Square D Circuit Breakers, MLDD CASE CRCT BRKR 600V 1000A
MFG Item Number
PKA36100U44A
This item cannot be canceled or returned
Description
MLDD CASE CRCT BRKR 600V 1000A
Specifications
Specifications
| Manufacturer Part Number |
PKA36100U44A |
| Manufacturer |
Square D |
| Family Series |
Square D Circuit Breakers |
| Description |
MLDD CASE CRCT BRKR 600V 1000A |
| Poles |
3 |
| Current Rating |
800 A |
| Gross Weight |
32 lbs |
| Net Weight |
0 lbs |
PKA36100U44A
Square D Circuit Breakers