PKG5MPSG5M5715-5M
Turck Cordsets, DeviceNet Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PKG5MPSG5M5715-5M

Turck Cordsets, DeviceNet Series

PKG5MPSG5M5715-5M

Turck Cordsets, DeviceNet Series
Cordset
Item Number
PKG5MPSG5M5715-5M
MFG Item Number
UX05665
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, DeviceNet Series
Item #
PKG5MPSG5M5715-5M
Cordset

DeviceNet Series Information

  • Cables that meet the requirements of the ODVA
  • PLTC rated cable
  • Available in thin, mid, and thick styles
  • 7/8 and M12 connectors
  • Rated up to 9 Amps and 600 Volts
  • IP67/IP69K rated

Specifications

Specifications
Manufacturer Part Number UX05665
Manufacturer Turck
Product Series DeviceNet
Family Series Turck Cordsets, DeviceNet Series
Description Cordset
Cable Type AWM, PVC
Number of Pins 5
Connection Type Straight Plug
Connection Configuration Male to Female
Max Voltage 30 V
Color Gray
Current Rating 3 A
Connection M8 x 1.00
Length 5 m
Connector Class Pico (M8)
Cable Shielding Drain Wire/Foil
Number of Wires 5
Number of Keys 1
Wire Size Range 22
Operating Temperature -40-80 °C
NEMA Rating NEMA 1, NEMA 3, NEMA 4, NEMA 6P
Illuminated No
Status Indicator None
Cordset Ends Double-Ended
Cordset Type Signal
Material Nickel-Plated Brass
Protection Rating IP67
Side 1 Gender Male
Side 1 Angle Straight
Side 2 Gender Female
Side 2 Angle Straight
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.6 lbs