Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Plugs & Receptacles
PKL620
Bryant Electric Plugs & Receptacles
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
PKL620 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
L6 20R Pool Kit |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
250 VAC |
| Connection Type |
Receptacle |
| NEMA Configuration |
L6-20R |
| Approvals |
CSA, UL |
| Comments |
Indust Grade Locking receptacle single pole switch weatherproof box hardware gasket instructions |
| Net Weight |
2.15 lbs |
| Gross Weight |
2.15 lbs |
PKL620
Bryant Electric Plugs & Receptacles