Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Circuit Breakers
PKOGTA2
Square D Circuit Breakers
Equip Grd Assy 240V + 600V 100-200
This item cannot be canceled or returned
Description
Equip Grd Assy 240V + 600V 100-200
Specifications
Specifications
| Family Series |
Square D Circuit Breakers |
| Manufacturer |
Square D |
| Manufacturer Part Number |
428035 |
| Description |
Equip Grd Assy 240V + 600V 100-200 |
| Accessory Type |
Switch |
| For Use With |
Circuit Breakers |
| Current Rating |
200 A |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PKOGTA2
Square D Circuit Breakers