Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PKS09-ATBM0520 Sick Encoders, Compact Series, 1035243, Wire Draw Encoder Inc.
PKS09-ATBM0520 Sick Encoders, Compact Series, 1035243, Wire Draw Encoder Inc.
Item Number
PKS09-ATBM0520
This item cannot be canceled or returned
Description
1035243, Wire Draw Encoder Inc.
COMPACT Series Information
Integrated Measuring System Compact Housing (90 mm x 90 mm x 90 mm) Incremental and Absolute Versions In the Compact family, the encoder is integrated into the wire draw mechanics. This integration provides the encoder with the best possible protection in harsh industrial environments These encoders provide a measuring range of up to 5 m with high resolution in an absolute or incremental output.
Specifications
Specifications
Manufacturer Part Number
1035243
Manufacturer
Sick
Product Series
COMPACT
Family Series
Sick Encoders, Compact Series
Description
1035243, Wire Draw Encoder Inc.
Measuring Range
0-5 m
Encoder Type
Incremental
Communication
RS-422, TTL
Programmability
No
Wire Material
Steel
Enclosure
Aluminum
Voltage
4.5-5.5 VDC
Nominal Voltage
5 VDC
Connection Type
M23 Connector
Protection Rating
IP52
Net Weight
0 lbs
Gross Weight
0 lbs
PKS09-ATBM0520
Sick Encoders, Compact Series