PKS3042A115N4SS
Hammond Manufacturing Heat Exchangers, PKSMINI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PKS3042A115N4SS Hammond Manufacturing Heat Exchangers, PKSMINI Series, Air/Air Heat Exchanger 22W/C 115V
MFG Item Number
PKS3042A115N4SS

PKS3042A115N4SS Hammond Manufacturing Heat Exchangers, PKSMINI Series, Air/Air Heat Exchanger 22W/C 115V

MFG Item Number
PKS3042A115N4SS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Exchangers, PKSMINI Series
Item #
PKS3042A115N4SS
Air/Air Heat Exchanger 22W/C 115V

PKSMINI Series Information

Specifications

Specifications
Manufacturer Part Number PKS3042A115N4SS
Manufacturer Hammond Manufacturing
Product Series PKSMINI
Family Series Hammond Manufacturing Heat Exchangers, PKSMINI Series
Description Air/Air Heat Exchanger 22W/C 115V 4X - Stainless Steel
Nominal Voltage 120 V
Power 22 W
Composition 316 Stainless Steel
Closed Loop Cooling Yes
NEMA Rating NEMA 4X
Protection Rating IP56
Approvals CE, cUR, UR
Net Weight 17 lbs
Gross Weight 17 lbs