PKS3133A230N4LG
Hammond Manufacturing Heat Exchangers, PKS4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PKS3133A230N4LG

Hammond Manufacturing Heat Exchangers, PKS4 Series

PKS3133A230N4LG

Hammond Manufacturing Heat Exchangers, PKS4 Series
Air/Air Heat Exchanger 65W/C 230V
MFG Item Number
PKS3133A230N4LG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Exchangers, PKS4 Series
Item #
PKS3133A230N4LG
Air/Air Heat Exchanger 65W/C 230V

PKS4 Series Information

Specifications

Specifications
Manufacturer Part Number PKS3133A230N4LG
Manufacturer Hammond Manufacturing
Product Series PKS4
Family Series Hammond Manufacturing Heat Exchangers, PKS4 Series
Description Air/Air Heat Exchanger 65W/C 230V N4 - Steel/Lt Gray
Nominal Voltage 240 V
Power 65 W
Composition Steel
Closed Loop Cooling Yes
NEMA Rating NEMA 3R, NEMA 4
Protection Rating IP56
Approvals CE, cUR, UR
Net Weight 62 lbs
Gross Weight 62 lbs