PKS3204A460N4SS
Hammond Manufacturing Heat Exchangers, PKS4X Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PKS3204A460N4SS

Hammond Manufacturing Heat Exchangers, PKS4X Series

PKS3204A460N4SS

Hammond Manufacturing Heat Exchangers, PKS4X Series
Air/Air Heat Exchanger 100W/C 460V
MFG Item Number
PKS3204A460N4SS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Exchangers, PKS4X Series
Item #
PKS3204A460N4SS
Air/Air Heat Exchanger 100W/C 460V

PKS4X Series Information

Specifications

Specifications
Manufacturer Part Number PKS3204A460N4SS
Manufacturer Hammond Manufacturing
Product Series PKS4X
Family Series Hammond Manufacturing Heat Exchangers, PKS4X Series
Description Air/Air Heat Exchanger 100W/C 460V 4X - Stainless Steel
Nominal Voltage 480 V
Power 100 W
Composition 304 Stainless Steel
Closed Loop Cooling Yes
NEMA Rating NEMA 4X
Protection Rating IP56
Approvals CE, cUR, UR
Net Weight 70 lbs
Gross Weight 70 lbs