PKS3301A460LG
Hammond Manufacturing Heat Exchangers, PKS12 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PKS3301A460LG

Hammond Manufacturing Heat Exchangers, PKS12 Series

PKS3301A460LG

Hammond Manufacturing Heat Exchangers, PKS12 Series
Air/Air Heat Exchanger 150W/C 460V
MFG Item Number
PKS3301A460LG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Exchangers, PKS12 Series
Item #
PKS3301A460LG
Air/Air Heat Exchanger 150W/C 460V

PKS12 Series Information

Specifications

Specifications
Manufacturer Part Number PKS3301A460LG
Manufacturer Hammond Manufacturing
Product Series PKS12
Family Series Hammond Manufacturing Heat Exchangers, PKS12 Series
Description Air/Air Heat Exchanger 150W/C 460V N12 - Steel/Lt Gray
Nominal Voltage 480 V
Power 150 W
Composition Steel
Closed Loop Cooling Yes
NEMA Rating NEMA 12
Protection Rating IP54
Approvals CE, cUR, UR
Net Weight 65 lbs
Gross Weight 65 lbs