Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PKT Series Information
| Manufacturer Part Number | PKT66 |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Product Series | PKT |
| Family Series | Hammond Manufacturing Enclosures, PKT Series |
| Description | 6 x 6 Print Pocket |
| Accessory Type | Literature Pocket |
| Material | Plastic |
| Composition | Non-Metallic |
| Net Weight | 1 lb |
| Gross Weight | 0.13 lbs |