Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Manual Motor Protectors, PKZM0 Series
PKZM0-0.16
Eaton Manual Motor Protectors, PKZM0 Series
PKZM0-0,16 MANUAL MOTOR ctlLER-0.1-0.16
MFG Item Number
PKZM0-0.16
This item cannot be canceled or returned
Description
Manual Motor Protectors, PKZM0 Series
PKZM0-0,16 MANUAL MOTOR ctlLER-0.1-0.16
- Screw Terminal Connection
- Up to 32A
- UL Listed CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
PKZM0-0.16 |
| Manufacturer |
Eaton |
| Product Series |
PKZM0 |
| Family Series |
Eaton Manual Motor Protectors, PKZM0 Series |
| Description |
Eaton IEC motor control FVNR Manual Motor Controller, 6.3A, 45 mm Frame size, 48V 50 Hz coil, |
| Current Rating |
0.16 A |
| FLA Adjustment Range |
0.1-0.16 |
| Phase |
3 |
| Poles |
3 |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.57 lbs |
PKZM0-0.16
Eaton Manual Motor Protectors, PKZM0 Series