PKZM0-0.4
Eaton Manual Motor Protectors, PKZM0 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PKZM0-0.4 Eaton Manual Motor Protectors, PKZM0 Series, PKZM0-0,4 MANUAL MOTOR ctlLER-0.25-0.4
MFG Item Number
PKZM0-0.4

PKZM0-0.4 Eaton Manual Motor Protectors, PKZM0 Series, PKZM0-0,4 MANUAL MOTOR ctlLER-0.25-0.4

MFG Item Number
PKZM0-0.4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Manual Motor Protectors, PKZM0 Series
Item #
PKZM0-0.4
PKZM0-0,4 MANUAL MOTOR ctlLER-0.25-0.4

PKZM0 Series Information

  • Screw Terminal Connection
  • Up to 32A
  • UL Listed CSA Certified

Videos

Specifications

Specifications
Manufacturer Part Number PKZM0-0.4
Manufacturer Eaton
Product Series PKZM0
Family Series Eaton Manual Motor Protectors, PKZM0 Series
Description Eaton IEC motor control UL 1077 Industrial Miniature Circuit Breaker - Supplementary Protector, 10A, 10-20X /n trip, Single-pole, Standard terminals
Current Rating 0.4 A
FLA Adjustment Range 0.25-0.4
Phase 3
Poles 3
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.57 lbs
Alternatives
XTPRP40BC1
XTPRP40BC1
Eaton Manual Motor Protectors, XTMMP Series