Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PKZM0-0.63 Eaton Manual Motor Protectors, PKZM0 Series, Manual Motor Starter, 0.40-0.63A,
MFG Item Number
PKZM0-0.63
PKZM0-0.63 Eaton Manual Motor Protectors, PKZM0 Series, Manual Motor Starter, 0.40-0.63A,
MFG Item Number
PKZM0-0.63
This item cannot be canceled or returned
Description
Manual Motor Protectors, PKZM0 Series
Manual Motor Starter, 0.40-0.63A,
- Screw Terminal Connection
- Up to 32A
- UL Listed CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
PKZM0-0.63 |
| Manufacturer |
Eaton |
| Product Series |
PKZM0 |
| Family Series |
Eaton Manual Motor Protectors, PKZM0 Series |
| Description |
Manual Motor Starter, 0.40-0.63A, XTPRP63BC1NL |
| Current Rating |
0.63 A |
| FLA Adjustment Range |
0.4-0.63 |
| Phase |
3 |
| Poles |
3 |
| Approvals |
CSA, UL |
| Net Weight |
0.58 lbs |
| Gross Weight |
0.58 lbs |
PKZM0-0.63
Eaton Manual Motor Protectors, PKZM0 Series