PKZM0-1.6
Eaton Manual Motor Protectors, PKZM0 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PKZM0-1.6 Eaton Manual Motor Protectors, PKZM0 Series, Manual Motor Starter, 1.0-1.6A,

MFG Item Number
PKZM0-1.6

PKZM0-1.6 Eaton Manual Motor Protectors, PKZM0 Series, Manual Motor Starter, 1.0-1.6A,

MFG Item Number
PKZM0-1.6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Manual Motor Protectors, PKZM0 Series
Item #
PKZM0-1.6
Manual Motor Starter, 1.0-1.6A,

PKZM0 Series Information

The proven PKZM0 switches motors from 0.16 to 32 A. The short‑circuit breaking capacity is now rated to 150 kA up to 12 A and 50 kA up to 32 A. The PKZM 4 also has a breaking capacity up to 50 kA. With this, current limiters become almost unnecessary. These motor‑protective circuit‑breakers are matched to the DIL contactor series, which is ideal for the configuration of motor‑starter combinations.

Specifications

Specifications
Manufacturer Part Number PKZM0-1.6
Manufacturer Eaton
Product Series PKZM0
Family Series Eaton Manual Motor Protectors, PKZM0 Series
Description Manual Motor Starter, 1.0-1.6A, 3-Pole, XTPR1P6BC1NL
Current Rating 1.6 A
FLA Adjustment Range 1-1.6
Phase 3
Poles 3
Approvals CSA, UL
Net Weight 0.6 lbs
Gross Weight 0.65 lbs
Alternatives
XTPR2P5BC1
XTPR2P5BC1
Eaton Manual Motor Protectors, XTMMP Series
XTPR1P6BC1
XTPR1P6BC1
Eaton Manual Motor Protectors, XTMMP Series
PKZM0-1.6
PKZM0-1.6
Eaton Manual Motor Protectors