Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PKZM0-12 Eaton Manual Motor Protectors, PKZM0 Series, MANUAL MOTOR CONTROLLER-8-12 14 X IE
PKZM0-12 Eaton Manual Motor Protectors, PKZM0 Series, MANUAL MOTOR CONTROLLER-8-12 14 X IE
This item cannot be canceled or returned
Description
Manual Motor Protectors, PKZM0 Series
MANUAL MOTOR CONTROLLER-8-12 14 X IE
- Screw Terminal Connection
- Up to 32A
- UL Listed CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
PKZM0-12 |
| Manufacturer |
Eaton |
| Product Series |
PKZM0 |
| Family Series |
Eaton Manual Motor Protectors, PKZM0 Series |
| Description |
Eaton IEC motor control UL 1077 Industrial Miniature Circuit Breaker - Supplementary Protector, 7A, 10-20X /n trip, Single-pole, Standard terminals |
| Current Rating |
12 A |
| FLA Adjustment Range |
8-12 |
| Phase |
3 |
| Poles |
3 |
| Approvals |
CSA, UL |
| Net Weight |
0.665 lbs |
| Gross Weight |
0.68 lbs |
PKZM0-12
Eaton Manual Motor Protectors, PKZM0 Series