Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PKZM0-2.5 Eaton Manual Motor Protectors, PKZM0 Series, PKZM0-2,5 [MANUAL MOTOR
MFG Item Number
PKZM0-2.5
PKZM0-2.5 Eaton Manual Motor Protectors, PKZM0 Series, PKZM0-2,5 [MANUAL MOTOR
MFG Item Number
PKZM0-2.5
Description
Manual Motor Protectors, PKZM0 Series
- Screw Terminal Connection
- Up to 32A
- UL Listed CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
PKZM0-2.5 |
| Manufacturer |
Eaton |
| Product Series |
PKZM0 |
| Family Series |
Eaton Manual Motor Protectors, PKZM0 Series |
| Description |
PKZM0-2,5 [MANUAL MOTOR CONTROLLER-(1.6-2.5) 14 X IE] |
| Current Rating |
2.5 A |
| FLA Adjustment Range |
1.6-2.5 |
| Phase |
1, 3 |
| Poles |
3 |
| Approvals |
CSA, UL |
| Net Weight |
0.63 lbs |
| Gross Weight |
0.665 lbs |
PKZM0-2.5
Eaton Manual Motor Protectors, PKZM0 Series