Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PKZM0-20 Eaton Manual Motor Protectors, PKZM0 Series, MANUAL MOTOR CONTROLLER-(16-20) 14
PKZM0-20 Eaton Manual Motor Protectors, PKZM0 Series, MANUAL MOTOR CONTROLLER-(16-20) 14
This item cannot be canceled or returned
Description
Manual Motor Protectors, PKZM0 Series
MANUAL MOTOR CONTROLLER-(16-20) 14
- Screw Terminal Connection
- Up to 32A
- UL Listed CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
PKZM0-20 |
| Manufacturer |
Eaton |
| Product Series |
PKZM0 |
| Family Series |
Eaton Manual Motor Protectors, PKZM0 Series |
| Description |
MANUAL MOTOR CONTROLLER-(16-20) 14 X IE |
| Current Rating |
20 A |
| FLA Adjustment Range |
16-20 |
| Phase |
1, 3 |
| Poles |
3 |
| Approvals |
CSA, UL |
| Net Weight |
0.65 lbs |
| Gross Weight |
0.685 lbs |
PKZM0-20
Eaton Manual Motor Protectors, PKZM0 Series