PKZM0-6.3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PKZM0-6.3 Eaton Circuit Breakers, MANUAL MOTOR STARTER, 4-6.3 FLA
MFG Item Number
PKZM0-6.3

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

PKZM0-6.3 Eaton Circuit Breakers, MANUAL MOTOR STARTER, 4-6.3 FLA

MFG Item Number
PKZM0-6.3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
PKZM0-6.3
MANUAL MOTOR STARTER, 4-6.3 FLA

Series Information

Specifications

Specifications
Manufacturer Part Number PKZM0-6.3
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description MANUAL MOTOR STARTER, 4-6.3 FLA
Poles 1
Current Rating 6.3 A
UL Standard 508
Approvals CSA, UL
Net Weight 0.645 lbs
Gross Weight 0.68 lbs
Alternatives
XTPR6P3BC1
XTPR6P3BC1
Eaton Manual Motor Protectors, XTMMP Series