PL005008
ASI-Automation Systems Interconnect Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PL005008

ASI-Automation Systems Interconnect Switches

PL005008

ASI-Automation Systems Interconnect Switches
Right Arrow Symbol, Momentary White,
MFG Item Number
PL005008
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
PL005008
Right Arrow Symbol, Momentary White,

Series Information

Specifications

Specifications
Manufacturer Part Number PL005008
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Switches
Description Right Arrow Symbol, Momentary White, 22mm, Mounting Adapter Included
Illuminated No
Operation Momentary
Mounting 22 mm
Bezel Plastic Round
Lens/Button Shape Round Flush
Operator Color White
Comments Right Arrow Symbol
Net Weight 0.045 lbs
Gross Weight 0.045 lbs