PL005023
ASI-Automation Systems Interconnect Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PL005023

ASI-Automation Systems Interconnect Switches

PL005023

ASI-Automation Systems Interconnect Switches
Left Arrow Symbol, Momentary White,
MFG Item Number
PL005023
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
PL005023
Left Arrow Symbol, Momentary White,

Series Information

Specifications

Specifications
Manufacturer Part Number PL005023
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Switches
Description Left Arrow Symbol, Momentary White, 22mm, Mounting Adapter Included
Illuminated No
Operation Momentary
Mounting 22 mm
Bezel Plastic Round
Lens/Button Shape Round Flush
Operator Color Gray
Comments Left Arrow Symbol
Net Weight 0.04 lbs
Gross Weight 0.04 lbs