Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Miscellaneous
PL013001
ASI-Automation Systems Interconnect Miscellaneous
E-Stop Push Button Switch, Turn to
This item cannot be canceled or returned
Description
E-Stop Push Button Switch, Turn to
Specifications
Specifications
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Miscellaneous |
| Manufacturer Part Number |
PL013001 |
| Description |
E-Stop Push Button Switch, Turn to Release, 22mm Mount, 30mm Head, Indication, EN ISO 13850, Use with |
| Net Weight |
0.085 lbs |
| Gross Weight |
0.08 lbs |
PL013001
ASI-Automation Systems Interconnect Miscellaneous