PL013002
ASI-Automation Systems Interconnect Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PL013002

ASI-Automation Systems Interconnect Switches

PL013002

ASI-Automation Systems Interconnect Switches
Emergency Stop Push Button Switch,
MFG Item Number
PL013002
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
PL013002
Emergency Stop Push Button Switch,

Series Information

Specifications

Specifications
Manufacturer Part Number PL013002
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Switches
Description Emergency Stop Push Button Switch, 30mm Head, 22mm Mount, Push To Stop, Twist To Release
Illuminated No
Operation Turn to Release
Mounting 22 mm
Operator Size (mm) 30 mm
Bezel Plastic Round
Lens/Button Shape Mushroom
Operator Color Red
Net Weight 0.075 lbs
Gross Weight 0.07 lbs