Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Miscellaneous
PL013003
ASI-Automation Systems Interconnect Miscellaneous
Emergency Stop Push Button Switch,
This item cannot be canceled or returned
Description
Emergency Stop Push Button Switch,
Specifications
Specifications
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Miscellaneous |
| Manufacturer Part Number |
PL013003 |
| Description |
Emergency Stop Push Button Switch, 40 mm Head, 22mm Mount, Twist to Open, EN ISO 13850, Use with P02K, |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.065 lbs |
PL013003
ASI-Automation Systems Interconnect Miscellaneous