Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Switches
PL05MT-TUBKEY
ASI-Automation Systems Interconnect Switches
Temporary Run Station with Tubular
MFG Item Number
PL05MT-TUBKEY
This item cannot be canceled or returned
Description
Temporary Run Station with Tubular
Specifications
Specifications
| Manufacturer Part Number |
PL05MT-TUBKEY |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Switches |
| Description |
Temporary Run Station with Tubular Key Lock, 5 Position includes Estop and Up Down Push Buttons |
| Total Number of Devices |
1 |
| Number of Pushbuttons |
2 |
| Number of Pilot Lights |
0 |
| Illuminated |
No |
| Mounting |
Surface |
| Number of Selector Switches |
0 |
| Approvals |
UL |
| Net Weight |
1.5 lbs |
| Gross Weight |
1.745 lbs |
PL05MT-TUBKEY
ASI-Automation Systems Interconnect Switches