Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PL07-E ASI-Automation Systems Interconnect Switches, 7 Button Pendant Station, Single
PL07-E ASI-Automation Systems Interconnect Switches, 7 Button Pendant Station, Single
This item cannot be canceled or returned
Description
7 Button Pendant Station, Single
Specifications
Specifications
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Switches |
| Manufacturer Part Number |
PL07-E |
| Description |
7 Button Pendant Station, Single Row, 6 Bidirectional Push Buttons, 1 E-Stop, 1NC/6NO Contacts |
| Contact Configuration |
1NC, 6NO |
| Color |
Black, Red, White |
| Illuminated |
No |
| Mounting |
Cable Mounted |
| Total Number of Devices |
7 |
| Number of Pushbuttons |
7 |
| Number of Selector Switches |
0 |
| Number of Pilot Lights |
0 |
| Approvals |
CSA, UL |
| Comments |
Emergency Stop |
| Net Weight |
1.7637 lbs |
| Gross Weight |
1.7637 lbs |
PL07-E
ASI-Automation Systems Interconnect Switches