Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Switches
PL07D2-E
ASI-Automation Systems Interconnect Switches
7 Button Crane Pendant Station,
This item cannot be canceled or returned
Description
7 Button Crane Pendant Station,
Specifications
Specifications
| Manufacturer Part Number |
PL07D2-E |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Switches |
| Description |
7 Button Crane Pendant Station, Single Row, 6 Bidirectional Push Buttons, 2 Two Speed, 1 Emergency |
| Total Number of Devices |
1 |
| Number of Pushbuttons |
6 |
| Number of Pilot Lights |
0 |
| Illuminated |
No |
| Mounting |
Surface |
| Number of Selector Switches |
0 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PL07D2-E
ASI-Automation Systems Interconnect Switches