Series Information
| Manufacturer Part Number | PL07D6-E |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Switches |
| Description | 7 Button Crane Pendant Station Single Row 6 Two Speed Bidirectional Push Buttons 1 E-Stop |
| Total Number of Devices | 7 |
| Number of Pushbuttons | 7 |
| Number of Pilot Lights | 0 |
| Illuminated | No |
| Color | Black, Red, White |
| Contact Configuration | 1NC, 12NO |
| Mounting | Cable Mounted |
| Number of Selector Switches | 0 |
| Approvals | CSA, UL |
| Comments | Emergency Stop |
| Net Weight | 1.9401 lbs |
| Gross Weight | 1.9401 lbs |