Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PL08D4-E ASI-Automation Systems Interconnect Switches, 8 Button Crane Pendant Station,
PL08D4-E ASI-Automation Systems Interconnect Switches, 8 Button Crane Pendant Station,
This item cannot be canceled or returned
Description
8 Button Crane Pendant Station,
Specifications
Specifications
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Switches |
| Manufacturer Part Number |
PL08D4-E |
| Description |
8 Button Crane Pendant Station, Single Row, 6 Bidirectional Push Buttons, 4 Two Speed, 1 Alarm |
| Illuminated |
No |
| Mounting |
Surface |
| Total Number of Devices |
1 |
| Number of Pushbuttons |
6 |
| Number of Selector Switches |
0 |
| Number of Pilot Lights |
0 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PL08D4-E
ASI-Automation Systems Interconnect Switches