Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PL100 Sick Photoelectric Sensors, angular, PL100
PL100 Sick Photoelectric Sensors, angular, PL100
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
Specifications
Specifications
| Manufacturer Part Number |
5321625 |
| Manufacturer |
Sick |
| Family Series |
Sick Photoelectric Sensors |
| Description |
Reflectors, angular, PL100, Accessory group: Reflectors, Accessory family: Angular, Description: Rectangular, screw connection, Dimensions: 100 mm 100 mm, Ambient operating temperature: –20 °C ... +65 °C |
| Connection Type |
Screw Terminal |
| Comments |
Reflector |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PL100
Sick Photoelectric Sensors