Series Information
| Manufacturer Part Number | PL12-E |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Switches |
| Description | 12 Button Pendant Station, Single Row, 10 Bidirectional Push Buttons, 4 Two-Speed, 1 Alarm Button, 1 |
| Total Number of Devices | 12 |
| Number of Pushbuttons | 12 |
| Number of Pilot Lights | 0 |
| Illuminated | No |
| Color | Black, Green, Red, White |
| Contact Configuration | 1NC, 16NO |
| Mounting | Cable Mounted |
| Number of Selector Switches | 0 |
| Approvals | CSA, UL |
| Comments | Emergency Stop |
| Net Weight | 2.844 lbs |
| Gross Weight | 2.844 lbs |