Series Information
| Manufacturer Part Number | PL1327M |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 5HP, 3450RPM, 1PH, 60HZ, 56/56H, 3535LC |
| Type | General Purpose |
| Horsepower | 5 hp |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 56/56H |
| AC Voltage | 230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Mounting | Foot Mount |
| Current Rating | 23 A |
| Service Factor | 1 |
| Composition | Cast Iron |
| Net Weight | 57 lbs |
| Gross Weight | 56 lbs |