Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, PL1 Series
PL1EEBK
Hubbell Raceways, PL1 Series
This item cannot be canceled or returned
Description
- Latching Non‑Metallic Raceway, Boxes and Fittings
- UL Listed and CSA Certified
- Office White
Specifications
Specifications
| Manufacturer Part Number |
PL1EEBK |
| Manufacturer |
Hubbell |
| Product Series |
PL1 |
| Family Series |
Hubbell Raceways, PL1 Series |
| Description |
LANTRAK, EXT ELBOW, BLK |
| Type |
External Elbow |
| Material |
Non-Metallic |
| Color |
Black |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
PL1EEBK
Hubbell Raceways, PL1 Series