Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, PL1 Series
PL1IEBK
Hubbell Raceways, PL1 Series
LANTRAK, INTERNAL ELBOW, BLK
This item cannot be canceled or returned
Description
LANTRAK, INTERNAL ELBOW, BLK
- Latching Non‑Metallic Raceway, Boxes and Fittings
- UL Listed and CSA Certified
- Office White
Specifications
Specifications
| Manufacturer Part Number |
PL1IEBK |
| Manufacturer |
Hubbell |
| Product Series |
PL1 |
| Family Series |
Hubbell Raceways, PL1 Series |
| Description |
LANTRAK, INTERNAL ELBOW, BLK |
| Type |
Internal Elbow |
| Material |
Non-Metallic |
| Color |
Black |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
PL1IEBK
Hubbell Raceways, PL1 Series